SIA F 03E 007 GF1 SIAONE DISC 150MM + 14 EXH. H. SIAFAST P80 PK50
Siaone Disc 150mm + 14 exh. h. siafast
See technical informationReferences
Sia Abrasives:7425.4595.0080
Rubix:212A5563
Manufacturer :7425.4595.0080
Product details : SIA F 03E 007 GF1 SIAONE DISC 150MM + 14 EXH. H. SIAFAST P80 PK50
Strengths
Aggressive cut and optimum lifetime for price conscious users
Applications
Sanding of coatings, lacquers, fillers, composites, metals, wood
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- In stock: Next day delivery

