NORTON 66623378977 RAPID PREP CONDITIONING DISC 115X22MM MED PACK 25


VTX Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623378977
rubix:157A4642
ean:3157629497005
brand logo
brand logo
Technical specifications
Diameter115 mm
See all Specifications

Product details : NORTON 66623378977 RAPID PREP CONDITIONING DISC 115X22MM MED PACK 25


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.

Strengths

•Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring

Applications

Blending

Technical specifications


Attributes
Diameter115 mm
ApplicationBlending
Show UNSPSC/ECL@SS
£ 81.60 excl. VAT
/ Each
£ 97.92 incl. VAT
  • Usually arrives within 14 working days