References
Aventics:R412022854
Rubix:156A2135
Manufacturer :R412022854

Documents
Product details : AVENTICS REEDSWICTH R412022854
Strengths
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | polyamide (housing);polyurethane (sheath);stainless steel (screw) |
| Cable length | 3 m |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 48.35 excl. VAT
/ Each
£ 58.02 incl. VAT
- Usually arrives within 14 working days
