Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 151990 SILENCER U-1-B
FESTO 151990 SILENCER U-1-B
Silencer U
References
festo:
U-1-B
rubix:
118A5553
manufacturer :
151990
ean:
4052568010836
Technical specifications
Connecting diameter (inch)
1
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151990 SILENCER U-1-B
Silencer U-1-B Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=15102 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
Logistics dimensions (L x W x H)
181
x
47
x
48
mm
Logistic Weight
242,8
g
Connecting diameter (inch)
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.22
excl. VAT
/
Each
£
37.46
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
MECALINE 869621 SILENCER FLOW REG G 1/8IN
MECALINE COMPACT EXHAUST SILENCER G3/4IN 869618
NORGREN M/S1 G1/8 EXHAUST SILENCER
PARKER EXHAUST MUFFLER P6M-PAB4
CAMOZZI SILENCER 2938 1/8
SMC AN700-12 SILENCER
MECALINE 859381 SILENCER FLOW REG G3/8IN
AVENTICS 1827000035
MECALINE 859071 PUSH-IN SILENCER 6
MECALINE 859367 EXHAUST SILENCER G1/2IN
NORGREN F68H-8GD-AU0 OIL REMOVAL FILTER OLYMPIAN
FESTO 1206623 SILENCER AMTE-M-H-G14
FESTO 161419 SILENCER UC-1/8
MECALINE 859373 SILENCER ACETAL G1/4IN
LEGRIS SILENCER 0674 00 17