References
Aventics:R412010245
Rubix:272A9367
Manufacturer :R412010245
EAN:3661475992442

Product details : AVENTICS R412010245
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/4 '' |
|---|---|
| Material | metal braiding |
| Max. service pressure | 15 bar |
| Sound level | 96 dB |
| Min. temperature | -10 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Usually arrives within 14 working days
