MECALINE COMPACT EXHAUST SILENCER G3/4IN 869618
SINTERED BRONZE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Mecaline:869618
Rubix:208A5004
EAN:3660338233289
Documents
Product details : MECALINE COMPACT EXHAUST SILENCER G3/4IN 869618
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
| Connecting diameter (inch) | 3/4 '' |
|---|
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- In stock: Next day delivery

