References
Festo:U-PK-3
Rubix:118A5016
Manufacturer :4646
EAN:4052568008543

Documents
Product details : FESTO 4646 SILENCER U-PK-3
Silencer U-PK-3 Assembly Position=Any, Flow rate to atmosphere=80 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Sound pressure level=70 dB(A)
Technical specifications
Attributes
| Logistic Weight | 4,8 g |
|---|---|
| Connecting diameter (inch) | 0.12 '' |
| Material | brass (screwed part); bronze (insert/silencer insert) |
| Length | 23.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 70 dB |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 26 ) days