References
Festo:AMTC-P-PC10
Rubix:390A5025
Manufacturer :1224460
EAN:4052568061777

Documents
Product details : FESTO 1224460 SILENCER
Silencer AMTC-P-PC10 Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 6,62 g |
|---|---|
| Connecting diameter (inch) | m5 '' |
| Material | polyethylene |
| Length | 31.4 mm |
| Max. service pressure | 10 bar |
| Sound level | 58 dB |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Delivery usually within ( 16 ) days