ANA1 High Noise Reduction Silencer
Connecting diameter (inch) | 1-1/2 '' |
---|
Logistics dimensions (L x W x H) | 86x271x86 mm |
---|---|
Logistic Weight | 871 g |
Connecting diameter (inch) | 1-1/2 '' |
Sound level | 38 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days