References
Aventics:5790005312
Rubix:272A9359
Manufacturer :5790005312
Documents
Product details : AVENTICS 5790005312
Strengths
•offers a broad range of silencers even in metal or plastic to reduce the noise when pneumatic products come to exhaust
Applications
Industrial
Technical specifications
Attributes
| Material | polyamide (silencer);polypropylene (thread) |
|---|---|
| Length | 42 mm |
| Max. service pressure | 10 bar |
| Sound level | 78 dB |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 5 ) days

