References
SMC:NAN300-N03
Rubix:118A5342
Manufacturer :00011188

Documents
Product details : SMC NAN300-N03 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Length | 84 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Size of thread | 3/8 npt |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- Delivery usually within ( 24 ) days