CAMOZZI SILENCER-POLYETHELENE- 6MM 2939 6


Silencer

References
camozzi:2939 6
rubix:203A0161
manufacturer :30-7939-3060

Product details : CAMOZZI SILENCER-POLYETHELENE- 6MM 2939 6


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
MaterialPolyethylene
Length45 mm
Max. service pressure10 bar
Sound level79 dB
Min. temperature-40 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Usually arrives within 14 working days