SMC AN500-N06 SILENCER


Silencer

References
smc:AN500-N06
rubix:118A5922
brand logo
brand logo
Technical specifications
Connecting diameter (inch)3/4 ''
See all Specifications

Product details : SMC AN500-N06 SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.

Technical specifications


Attributes
Logistic Weight158 g
Connecting diameter (inch)3/4 ''
Sound level30 dB
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
  • Delivery usually within ( 4 ) days