Silencers, series SI1
Connecting diameter (inch) | 3/8 '' |
---|
Connecting diameter (inch) | 3/8 '' |
---|---|
Material | Stainless Steel |
Length | 41 mm |
Max. service pressure | 12 bar |
Sound level | 101 dB |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days