References
Aventics:R412010246
Rubix:272A9368
Manufacturer :R412010246

Product details : AVENTICS R412010246
Technical specifications
Attributes
| Connecting diameter (inch) | g 3/8 '' |
|---|---|
| Material | matel braiding (silencer);aluminium (thread) |
| Length | 49.2 mm |
| Max. service pressure | 15 bar |
| Sound level | 98 dB |
| Min. temperature | -10 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- Usually arrives within 14 working days
