CAMOZZI SILENCER-BRASS-S/STEEL MESH-1 2901 1


Silencer

References
camozzi:2901 1
rubix:203A4813
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 1Ā ''
See all Specifications

Product details : CAMOZZI SILENCER-BRASS-S/STEEL MESH-1 2901 1


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
Connecting diameter (inch)G 1Ā ''
MaterialBrass;Stainless Steel
Length24.5Ā mm
Max. service pressure6Ā bar
Sound level88Ā dB
Show UNSPSC/ECL@SS
Ā£ 24.02 excl. VAT
/ Each
Ā£ 28.82 incl. VAT
  • Usually arrives within 14 working days