References
Loctite:SI 5910
Rubix:127A1004
Manufacturer :2061762
EAN:5010266429687

Documents
Product details : LOCTITE SI 5910 BLACK SEALANT 80ML 2061762
LOCTITE® SI 5910 is a high-strength silicone sealant. It has been specially developed for sealing surfaces requiring good resistance to oils. LOCTITE SI 5910 is designed for flexible metal or plastic joint surfaces.
Strengths
High-strength sealant.
Excellent resistance to oils.
Particularly suitable for metals and plastics.
Excellent resistance to oils.
Particularly suitable for metals and plastics.
Applications
Silicone sealant - excellent resistance to oils. Ideal for metal and plastic
Technical specifications
Attributes
| Volume | 80 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- In stock: Next day delivery