References
Freudenberg Sealing Technologies:49367661
Rubix:389A1264
Manufacturer :49367661

Documents
Product details : SIMRIT 49367661 BAUM2X7 28.0X 40.0X 7.0 902
Standard types according to DIN 3760, with outer Elastomer Sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling. Available in various designs and materials.
Strengths
•Outer casing: Elastomer (smooth or grooved = X7)
Spring-loaded sealing lip
Additional dust lip (BA…SL)
Sealing lip profile, Sealing lip machined on the front face
Sealing lip profile, finished sealing lip
Spring-loaded sealing lip
Additional dust lip (BA…SL)
Sealing lip profile, Sealing lip machined on the front face
Sealing lip profile, finished sealing lip
Applications
Axles;Power tools;Industrial gearboxes
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Usually arrives within 14 working days
