SINGLE ACETYLENE HOSE 10MM X 10M 3/8 FITTINGS


SINGLE ACETYLENE HOSE 10MM X 10M 3/8 FITTINGS

References
parweld:761010-AC
rubix:45012673
brand logo
brand logo

Product details : SINGLE ACETYLENE HOSE 10MM X 10M 3/8 FITTINGS


Wellington Welding Supplies' gas hoses are high quality, affordable and reliable products. They are tested to be flexible but kink resistant; remain free of oil or dirt; and lightweight. Conforms to BS EN 559 and ISO3821.This hose is 10mm diameter x 10m long red hose, supplied fitted with 3/8" Hose Check Valve and 3/8" nut and tail. Sold individually. For use with acetylene gas only.

Technical specifications


Attributes
No attributes to display for this product
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
  • Usually arrives within 14 working days