References
Spartex:858527
Rubix:217A2329
EAN:3660338151491



Documents
Product details : GISS 858527 RUBBER GAS HOSE DIAM.10X17 20M RED
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 10 mm |
| Gas | acetylene |
| Colour | red |
| Service pressure | 20 bar |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Usually arrives within 14 working days
