References
Dichtomatik:67188200
Rubix:252A6049
Manufacturer :67188200

Product details : DICHTOMATK 67188200 FREUDENBERG SEAL
Sealomatic wiper in NBR with shore hardness 90
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- Usually arrives within 14 working days
