SIMRIT 40421799 FREUDENBERG SEAL


Single acting

References
freudenberg sealing technologies:ASOB 36 X 44 X 7 88 NBR 101
rubix:252A5701
manufacturer :40421799
brand logo
brand logo
Technical specifications
Inner diameter36 mm
Outer diameter44 mm
Height7 mm
See all Specifications

Product details : SIMRIT 40421799 FREUDENBERG SEAL


Freudenberg's Wiper ASOB consisting of 88 NBR 101 is a dirt wiper with protruding wiper lip without metal reinforcement. Careful fitting is a prerequisite for the correct function of the wiper. The wiper ASOB can be quickly and easily fitted by deforming into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt.

Applications

Application is for example possible in standard cylinders.

Technical specifications


Attributes
Logistic Weight4 g
Inner diameter36 mm
Outer diameter44 mm
Height7 mm
ExecutionASOB
Material88 NBR 101
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days