SIMRIT 40421915 FREUDENBERG SEAL


Single acting

References
freudenberg sealing technologies:AU ASOB 20 X 28 X 7 94 AU 925
rubix:251A9205
manufacturer :40421915
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter28 mm
Height7 mm
See all Specifications

Product details : SIMRIT 40421915 FREUDENBERG SEAL


Freudenberg's wiper AU ASOB is a dirt wiper without metal reinforcement, protruding wiper lip and base face support. A careful fitting is a prerequisite for the correct function of the wiper. The Wiper AU ASOB can be quickly and easily fitted by deforming into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt.

Applications

Use in standardised housings according to ISO 6195 Type A. Application especially for standard cylinders.

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter20 mm
Outer diameter28 mm
Height7 mm
ExecutionAU ASOB
Material94 AU 925
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days