References
Dichtomatik:49433711
Rubix:167A9492
Manufacturer :49433711

Product details : DICHTOMATK SEAL TO DIN 3760 R21 035,00X047,00X10,00 WA NBR
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- Usually arrives within 14 working days
