References
Dichtomatik:49488350
Rubix:252A1134
Manufacturer :AM43 30,0 40,0 5,0 NB9034

Documents
Product details : SIMRIT 49488350 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 40 mm |
| Height | 8 mm |
| Execution | am43 |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days
