SMC KFG2L1613-04S INSERT FITTING

Steel ring fitting

See technical information
References
SMC:KFG2L1613-04S
Rubix:123A4911
Manufacturer :KFG2L1613-04S
brand logo

Product details : SMC KFG2L1613-04S INSERT FITTING


Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC).  With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin.  Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
•Male Elbow.
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.

Applicable Tube O.D. x I.D.: 1613 (Ø16 x Ø13)
Port Size: 04 (R 1/2)
Sealant: S (Sealant)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 74.40 excl. VAT
/ Each
£ 89.28 incl. VAT
  • Delivery usually within ( 4 ) days