Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859299
rubix:
216A2284
ean:
3660338143212
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.43
excl. VAT
/
Each
£
11.32
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859256 FITTING BRANCH 10/8-R3/8IN
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 858617 ELBOW FITTING 16-R1/2IN
MECALINE 859428 BANJO FITTING 10-G 1/4IN
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
SMC KFG2H1613-04S INSERT FITTING
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
SMC KFH10U-03 INSERT FITTING
MECALINE 859485 FEMALE TEE FITTING 8-1/4
SMC KFG2L1613-03S INSERT FITTING
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN