Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859153
rubix:
216A2767
ean:
3660338141881
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.43
excl. VAT
/
Each
£
8.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859054 PLUG 12
NORGREN 36055105 STM ELBOW CON
SMC KFH12U-03 FITTING
MECALINE 859493 FEMALE TEE FITTING 15-1/2
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
SMC KFF12N-02 FITTING
SMC KFH04-01 FITTING
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 859292 DOUBLE BANJO 8/6-3/8
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
MECALINE 859458 TEE FITTING 12 R1/4IN
MECALINE 734343 MALE TEE 8X6 R1/4IN