Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE 859294 DOUBLE BANJO 10/8-1/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859294
rubix:
216A2242
ean:
3660338143168
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859294 DOUBLE BANJO 10/8-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE NUT 4 859039
SMC H10-02 FITTING
SMC KFG2H0425-01S INSERT FITTING
MECALINE 859476 BRANCH FITTING 10-R3/8IN
SMC DEF10-03 FITTING
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
SMC KFG2H1075-04S INSERT FITTING
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
ASCONUMAT REGULATOR G1/8 FLOW 34602152
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN