MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN


BANJO BRASS COMPRESSION FITTING

References
mecaline:859643
rubix:216A2496
ean:3660338146350
859493
brand logo
Technical specifications
Connecting diameterG1/4 ''
MaterialBrass
Connecting diameter 26 mm

Product details : MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterG1/4 ''
MaterialBrass
Connecting diameter 26 mm
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
  • Usually arrives within 14 working days