Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5
MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859082
rubix:
216A2415
ean:
3660338141249
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859104 ORIENTABLE STRAIGHT FITTING 12/10-R3/8IN
MECALINE 859631 ADAPTER -6-G1/8IN
MECALINE 859238 MALE ORIENTABLE TEE 8/6- R1/8IN
MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE NUT 14 859044
MECALINE 859020 OLIVE 16 S
MECALINE 859427 BANJO FITTING 8-G 3/8IN
SMC KFG2T1209-03S INSERT FITTING
SMC DL08-03 FITTING
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859122 MALE STRAIGHT FITTING 15/12 5-G1/2IN
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN