Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859088
rubix:
208A5404
ean:
3660338141287
Technical specifications
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 869668 NUT 6
SMC KFG2H0425-02S INSERT FITTING
MECALINE 734325 CROSS UNION 8X6
MECALINE NUT 10 859042
MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 869412 ELBOW FITTING 8 R1/8IN
MECALINE 859483 FEMALE TEE FITTING 6-1/4
SMC KFG2V0806-02S INSERT FITTING
MECALINE 869667 NUT 4
SMC L08-03 FITTING
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
MECALINE 859318 NUT WITH SPRING 10/8