Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859405 TEE FITTING 18-R1/2IN
MECALINE 859405 TEE FITTING 18-R1/2IN
MALE TAPER TEE COMPRESSION FITTING
References
mecaline:
859405
rubix:
216A2797
ean:
3660338144158
Technical specifications
Connecting diameter
r1/2 ''
Material
nickel-plated brass body
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859405 TEE FITTING 18-R1/2IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Material
nickel-plated brass body
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
17.02
excl. VAT
/
Each
Ā£
20.42
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859465 TEE FITTING 18 R1/2IN
MECALINE 859056 PLUG 15
MECALINE 859054 PLUG 12
MECALINE 859292 DOUBLE BANJO 8/6-3/8
MECALINE 858687 NUT 14
MECALINE 859631 ADAPTER -6-G1/8IN
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
MECALINE 734344 MALE TEE 10X8 R1/4IN
MECALINE 859050 PLUG 4
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
MECALINE 859710 CAPTIVE POLYAMIDE SEAL 3/8
MECALINE 859457 TEE FITTING 10-R1/2IN
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859244 MALE ORIENTABLE TEE 8/6-G1/8IN