MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MALE TAPER RUN-TEE PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859254
Rubix:216A2282
EAN:3660338142789

Documents
Product details : MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days
