MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
SWIVEL MALE PARALLEL ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859226
Rubix:208A5174
EAN:3660338142543

Documents
Product details : MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 7.19 excl. VAT
/ Each
£ 8.63 incl. VAT
- In stock: Next day delivery
