References
Timken:02475
Rubix:397A5752
Manufacturer :100028505
EAN:0053893160030


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
Documents
Product details : TIMKEN 02475-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 207,7 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
| Weight | 0.6 kg |
| Series | 2400 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 22.225 mm |
| Type of bearing | ts (tapered single) tapered roller bearing cone |
| Basic static load, axial - C0a | 70200 N |
| Basic dynamic load, axial - Ca | 63800 N |
Show UNSPSC/ECL@SS
£ 35.59 excl. VAT
/ Each
£ 42.71 incl. VAT
- Delivery usually within ( 7 ) days




