TIMKEN H913840-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing H913800
See technical informationReferences
Timken:H913840
Rubix:106A1213
Manufacturer :100098756
EAN:0053893706597


Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.28 mm |
Product details : TIMKEN H913840-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 2136 g |
| Inner diameter | 59.987 mm |
| Outer diameter | 146.05 mm |
| Width | 41.28 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 424.67 excl. VAT
/ Each
£ 509.60 incl. VAT
- Delivery usually within ( 7 ) days




