Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 390A-99401 TAPERED ROLLER BEARING
TIMKEN 390A-99401 TAPERED ROLLER BEARING
Tapered Roller Bearing
References
timken:
390A/394A
rubix:
101A4582
ean:
0053893651033
Technical specifications
Inner diameter
63.5
mm
Outer diameter
110
mm
Width
21.999
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 390A-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
110
mm
Width
21.999
mm
Material
stamped steel (cage)
Cage
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.67
excl. VAT
/
Each
£
95.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN LM603011-20024 TAPERED ROLLER BEARING CUP
TIMKEN 533A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 787-90085 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 11157-20024 TAPERED ROLLER BEARING CONE
TIMKEN 633-20024 TAPERED ROLLER BEARING CUP
TIMKEN 496-20024 TAPERED ROLLER BEARING CONE
TIMKEN 778-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26877-20024 TAPERED ROLLER BEARING CONE
TIMKEN 44348B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 08231B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 432-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM813844-70000 TAPERED ROLLER BEARING CONE
TIMKEN 3730-20024 TAPERED ROLLER BEARING CUP
TIMKEN 17119-20024 TAPERED ROLLER BEARING CONE
TIMKEN A5069-20024 TAPERED ROLLER BEARING CONE