Tapered Roller Bearing
Inner diameter | 49.213 mm |
---|---|
Width | 30.302 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 539,8 g |
Inner diameter | 49.213 mm |
Width | 30.302 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 153000 N |
Basic dynamic load, axial - Ca | 122000 N |
Usually arrives within 14 working days