Single Row - Cup
Outer diameter | 159.987 mm |
---|---|
Width | 26.988 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 160,8x160,8x49,5 mm |
---|---|
Package weight | 727,1 g |
Outer diameter | 159.987 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days