Tapered roller bearing Timken 30218DF, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 65 mm


Double Row - Face to Face Spacer Assembly

References
timken:30218DF
rubix:397A4890
manufacturer :190035930
ean:0053893367422
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width65 mm
See all Specifications

Product details : TIMKEN 30218DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight5465,3 g
Inner diameter90 mm
Outer diameter160 mm
Width65 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 233.68 excl. VAT
/ Each
£ 280.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories