Tapered roller bearing Timken 67390-90159, Outer diameter: 200.152 mm | Inner diameter: 133.35 mm | Width: 101.6 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:67390-90159
rubix:397A8387
ean:0053893365428
brand logo
brand logo
Technical specifications
Inner diameter133.35 mm
Outer diameter200.152 mm
Width101.6 mm
See all Specifications

Product details : TIMKEN 67390-90159 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)101,6x200,152x200,152 mm
Logistic Weight10725 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter133.35 mm
Outer diameter200.152 mm
Width101.6 mm
Show UNSPSC/ECL@SS
£ 1,661.87 excl. VAT
/ Each
£ 1,994.24 incl. VAT
  • Usually arrives within 14 working days