Tapered Roller Bearing Cone
Inner diameter | 63.5 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 33,236x102,728x102,728 mm |
---|---|
Logistic Weight | 1511 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1510,9 g |
Inner diameter | 63.5 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days