Single Row - Cup
Inner diameter | 47.343 mm |
---|---|
Outer diameter | 58.738 mm |
Width | 10.716 mm |
Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
---|---|
Package weight | 52,6 g |
Inner diameter | 47.343 mm |
Outer diameter | 58.738 mm |
Width | 10.716 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days