Tapered roller bearing NTN 32022XU, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 38 mm
NTN - Tapered Roller Bearing - 32022XU
See technical informationSee documentsReferences
NTN:32022XU
Rubix:204A6637
EAN:4547359528466



Documents
Product details : NTN 32022XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x38 mm |
|---|---|
| Logistic Weight | 3,13 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 390000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 88.24 excl. VAT
/ Each
£ 105.89 incl. VAT
- Delivery usually within ( 3 ) days
