Tapered roller bearing Timken LL244510, Outer diameter: 268.288 mm | Inner diameter: 231.775 mm | Width: 18.499 mm
Single Row - Cup
See technical informationReferences
Timken:LL244510
Rubix:397A7410
Manufacturer :100183400
EAN:0053893549323







Technical specifications
| Inner diameter | 231.775 mm |
|---|---|
| Outer diameter | 268.288 mm |
| Width | 18.499 mm |
Product details : TIMKEN LL244510-40024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 304,8x304,8x28,7 mm |
|---|---|
| Package weight | 536,1 g |
| Inner diameter | 231.775 mm |
| Outer diameter | 268.288 mm |
| Width | 18.499 mm |
| Bearing Clearance | cn |
| Weight | 0.57 kg |
| Series | ll244500 |
| Total bearing width | 22.499 mm |
| Basic static load, radial - C0r | 349000 N |
| Basic dynamic load, radial - Cr | 146000 N |
Show UNSPSC/ECL@SS
£ 1,123.80 excl. VAT
/ Each
£ 1,348.56 incl. VAT
- Usually arrives within 14 working days