INA SL183015-A-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183015-A-XL
Rubix:238A1389
Manufacturer :0505385860000
EAN:4012802453607
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter115 mm
Width30 mm
See all Specifications

Product details : INA SL183015-A-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x115x115 mm
Logistic Weight1030 g
Inner diameter75 mm
Outer diameter115 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Reference speed2490 rpm
Basic static load, radial - C0r192000 N
Basic dynamic load, radial - Cr162000 N
Show UNSPSC/ECL@SS
£ 170.15 excl. VAT
/ Each
£ 204.18 incl. VAT
  • Delivery usually within ( 7 ) days