FAG N220-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167338860000
Cylindrical roller bearing
See technical informationReferences
FAG:N220-E-XL-TVP2
Rubix:229A1330
Manufacturer :0167338860000
EAN:4012801225083

Product details : FAG N220-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167338860000
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 265.22 excl. VAT
/ Each
£ 318.26 incl. VAT
- Delivery usually within ( 7 ) days
