FAG N1017-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N1017-D-K-TVP-SP-XL
Rubix:238A2963
Manufacturer :0874890400000
EAN:4054369487862

Product details : FAG N1017-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 22 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 91000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 423.47 excl. VAT
/ Each
£ 508.16 incl. VAT
- Delivery usually within ( 7 ) days
