NTN - Cylindrical Roller Bearing - NJ2206EG1C4
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ2200 |
Material | Steel |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 49000 N |
Usually arrives within 14 working days